
SmartFit Space-Saving Dual Monitor Arm
Mfr # K55513WW
Zoro # G609984708
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Height
18.50 in
Weight Capacity
17.60 lb
For Use With
Supports monitors up to 27" and up to 17.6-lbs./8 kg). Compatible with sit/stand desks.
Includes
Tools, Grommet Fastener.
Features
SmartFit System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K55513WW
Zoro #
G609984708
UPC #
085896555131
Country of Origin
China
Dimensions
Height
18.50 in
Max. Screen Size Supported
27 in
Height Adjustment
9.4"-18.5"
Details
Weight Capacity
17.60 lb
For Use With
Supports monitors up to 27" and up to 17.6-lbs./8 kg). Compatible with sit/stand desks.
Includes
Tools, Grommet Fastener.
Features
SmartFit System
Item
SmartFit Space-Saving Dual Monitor Arm
Device Supported
Monitor
Number of Displays Supported
2
Installation
Includes necessary tools and a preinstalled C-clamp, fits desks up to 3.3 inches (85mm) thick. Optional grommet fastener included, fits desks up to 1.5 inches (40mm) thick.
Description
SmartFit Space-Saving Dual Monitor Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.