Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMARTFIT SPACE-SAVING DUAL MONITOR ARM

  • Mfr # K55513WW

  • Zoro # G714873966


product price: $89.75
/ea
Free Shipping & Returns

Key Features

Height
18.5"
Weight Capacity
17.60 lb
Number of Displays Supported
2
Device Supported
Monitor
Maximum Screen Size Supported
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K55513WW
Zoro #
G714873966
UPC #
85896555131
Country of Origin
China

Dimensions

Height
18.5"
Maximum Screen Size Supported
27"
Height Adjustable
Yes
Max. Screen Size Supported
27 in

Details

Weight Capacity
17.60 lb
Number of Displays Supported
2
Device Supported
Monitor
Maximum Load Capacity
17.60 lb
Package Contents
SmartFit Space-Saving Dual Monitor Arm, Tools, Grommet Fastener
Includes
Tools, Grommet Fastener.
Features
Sturdy, Swivel, Ergonomic, Adjustable, Tilt, Cable Management, 180° Rotation; Height Adjustable
Item
Desk Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.