Snap2 Privacy Screen Filter - For 22" Widescreen Monitors
- Mfr # K55779WW
- Zoro # G414877066
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Display Size Supported
22"
Display Type Supported
LCD
Widescreen
Yes
Device Supported
Monitor
Anti-glare
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K55779WW
- Zoro #
- G414877066
- UPC #
- 85896557791
- Country of Origin
- Korea, Republic of
Dimensions
- Display Size Supported
- 22"
Details
- Display Type Supported
- LCD
- Widescreen
- Yes
- Device Supported
- Monitor
- Anti-glare
- Yes
- Item
- Privacy Screen Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.