Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kensington Soft Sleeve for 10" Tablets, Black K62576WW

Soft Sleeve for 10" Tablets, Black (Discontinued)

  • Mfr # K62576WW
  • Zoro # G4610654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62576WW
Zoro #
G4610654
UPC #
085896625766
Country of Origin
China

Dimensions

Length
8 1/4 in
Width
12 1/2 in
Depth
1 in

Details

Item
Tablet Soft Sleeve
Fits
10 in Tablets
Color
Black
Material
Manmade Fiber
Includes
Fleece Lining

Description

Tablet Soft Sleeve, Fits 10 in Tablets, Color Black, Material Manmade Fiber, Length 8 1/4 in, Width 12 1/2 in, Depth 1 in, Includes Fleece Lining

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.