Zoro Homepage

SP30 15.6" Case

  • Mfr # K62560USA

  • Zoro # G314883822


product price: $35.99
/ea

Key Features

Closure Type
Flap
Carrying Options
Trolley Strap
Accessibility
Clamshell
Laptop Compartment
Yes
Maximum Screen Size Supported
15.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K62560USA
Zoro #
G314883822
UPC #
85896625605
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Screen Size Supported
15.6 in

Details

Item
Carrying Case
Closure Type
Flap
Carrying Options
Trolley Strap
Accessibility
Clamshell
Laptop Compartment
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.