This item is Discontinued.

Kensington Spin2 Monitor Stand with SmartFit, 12.6wx K52787WW

Spin2 Monitor Stand with SmartFit, 12.6wx (Discontinued)

  • Mfr # K52787WW
  • Zoro # G6097522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52787WW
Zoro #
G6097522
UPC #
-
Country of Origin
China

Dimensions

Width
12.6"
Height
3.5"
Depth
12.6"
Height (Min)
2.25 in

Details

Item
Spin2 Monitor Stand with SmartFit,12.6wX
Material
Plastic
Color
Black
Series
Kensington Spin2
Number of Shelves
1
Standards
TAA Compliant
Capacity
40 lb
Weight
6.68 lbs
Workstation Type
Mobile Workstation; Traditional Desk/Table
Maximum Rotation (Degrees)
360°
OEM/Compatible
Compatible

Description

Let the ergonomics innovator with over 20 years of expertise maximize your desktop space with this professional monitor stand. The patented, spinning multi-compartment storage area underneath the platform provides easy access to your most-used desktop tools and accessories. Measure, adjust and fit yourself with Kensington's patented SmartFit System so you can customize your monitor height using our color-coded personal comfort system. Adjusts monitor height to an optimal viewing angle to help reduce eye and neck strain. Designed to support flat panel (LCD) monitors up to 40 lb. Multiple compartments provide easy access to contents and help keep desk organized and tidy. Small footprint conserves space, keeping more usable workspace.


  • Adjusts monitor height to an optimal viewing angle to help to reduce eye and neck strain.
  • Designed to support flat panel (LCD) monitors up to 40 lb.
  • Multiple compartments provide easy access to contents.
  • Small footprint conserves space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.