
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60049
Zoro #
G6288147
UPC #
085896600497
Country of Origin
Taiwan, Province of China
Dimensions
Height
13.5"
Width
3.3"
Depth
13.3"
Depth (Max)
14"
Height (Max)
3.25"
Height (Min)
2.25"
Width (Max)
14"
Details
Color
Black
Item
Stand,Monitor,Spin2T,Black
Product Type
Monitor Stand
Series Name
KensingtonĀ® Spin2ā¢
Weight
6.24 lbs
Workstation Type
Mobile Workstation; Traditional Desk/Table
Features
Adjusts from 2 1/4" to 3 1/4" high
OEM/Compatible
Compatible
Shelf Count
1
Description
Stand,Monitor,Spin2T,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.