Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STUDIODOCK FOR IPAD PRO 12.9IN

  • Mfr # K34030WW

  • Zoro # G712101740


product price: $321.99
/ea
Free Shipping & Returns

Key Features

USB Type-C
Yes
Number of HDMI Ports
1
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Number of USB Type-C Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K34030WW
Zoro #
G712101740
UPC #
85896340300
Country of Origin
Thailand

Details

Item
Docking Station
USB Type-C
Yes
Number of HDMI Ports
1
Connectivity Technology
Wired
Headphone/Microphone Combo Port
Yes
Number of USB Type-C Ports
1
Kensington Security Slot
Yes
Supported Resolutions
3840 x 2160
USB Type-C Detail
(1): USB 3.1 Gen1 (side) with 5V/3A or 9V/2.22A charging
Maximum Power Supply Wattage
37.50 W
Number of USB Type-A Ports
3
Host Interface
USB Type C
Device Supported
Notebook/Tablet PC
Total Number of USB Ports
4
HDMI
Yes
Compatibility
Apple iPad Pro 12.9" - (2018/2020) versionsNote - this Dock will not work with the newest 2021 virion of the iPad Pro 12.9"
USB Type-A
Yes
Number of Displays Supported
1
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.