Zoro Homepage

SURETRACK DUAL WIRELESS MOUSE - RED

  • Mfr # K75352WW

  • Zoro # G814907820


product price: $13.95
/ea

Key Features

Color
Red
Compatible With
ChromeOS, Windows 10, Android, Mac OS X 10.13 High Sierra, Windows 7
Number of Buttons
3
Width
2.4 in
Includes
2.4GHz Nano Dongle, (1) AA Battery, Instruction Guide, Warranty Guide, Compliance Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K75352WW
Zoro #
G814907820
UPC #
85896753520
Country of Origin
Malaysia

Dimensions

Width
2.4 in
Height
1.4 in
Length
4.3 in

Details

Item
Mouse
Color
Red
Compatible With
ChromeOS, Windows 10, Android, Mac OS X 10.13 High Sierra, Windows 7
Number of Buttons
3
Includes
2.4GHz Nano Dongle, (1) AA Battery, Instruction Guide, Warranty Guide, Compliance Sheet
Wireless Operating Frequency
2.40 GHz
Pointing Device Host Interface
USB 2.0
Movement Detection
Optical
Standards
TAA Compliant
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
OS Compatibility
Android, Windows 7, ChromeOS, Windows 10, Mac OS X 10.13 High Sierra
Pointing Device Connectivity Technology
Wireless
Scroller Type
Scroll Wheel
Device Supported
Smartphone, Desktop PC, Notebook
Movement Resolution
4000 dpi
Ergonomic Fit
Symmetrical
Battery Included
Yes

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.