
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K97447WW
Zoro #
G100440512
UPC #
85896974475
Country of Origin
China
Dimensions
Width
10"
Height
5"
Depth
18.3"
Details
Material
Aluminum
Product Type
Tablet PC Stand
Features
Sturdy, Lightweight, 360° Rotation, Portable, Flexible, Cable Management, Tilt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.