Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K62575WW
Zoro #
G4543822
UPC #
085896625759
Country of Origin
China
Dimensions
Length
8 1/2 in
Width
12 1/2 in
Depth
2 in
Details
Item
Tablet Soft Case
Fits
10 in Tablets
Color
Black
Material
Manmade Fiber
Includes
Zippered Outer Pocket and Fleece Lining
Description
Tablet Soft Case, Fits 10 in Tablets, Color Black, Material Manmade Fiber, Length 8 1/2 in, Width 12 1/2 in, Depth 2 in, Includes Zippered Outer Pocket and Fleece Lining
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.