Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trackball Mouse, Corded, Optical, Black

  • Mfr # K64325

  • Zoro # G0732182


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Connector Type
USB/PS2
Color
Black
Cable Length
6 ft
Features
Wrist Rest
Compatible With
Microsoft Surface Notebooks:2345 (13.5 in)5 (15 in)6 (13.5 in)6 (15 in)GoGo 2Go 3SE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K64325
Zoro #
G0732182
UPC #
085896643258
Country of Origin
Malaysia

Dimensions

Cable Length
6 ft
Length
9 3/4 in
Width
3 1/2 in
Height
9 3/4 in
Depth
5.8"
Overall Height
9 3/4 in
Overall Width
3 1/2 in

Details

Item
Trackball
Connector Type
USB/PS2
Color
Black
Features
Wrist Rest
Compatible With
Microsoft Surface Notebooks:2345 (13.5 in)5 (15 in)6 (13.5 in)6 (15 in)GoGo 2Go 3SE
Corded/Wireless
Corded
Laser/Optical
Optical
Number of Buttons
4
Includes
Software
Product Type
Mouse
System Requirements
Internet connections or CD-ROM drives to install the software, Operating Systems: Microsoft Windows 98 or later, Windows 8, Mac OS X or later
Connectivity
Corded
Connection Type
USB
Mouse Tracking Technology
Optical
Compatible Operating Systems
Chrome OS(TM), Mac(R) OS, Windows(R)
Ergonomic Design
Yes
Pointing Device Connectivity Technology
Cable
Pointing Device Features
Wrist Rest Design, Compact Design
Scroller Type
Scroll Ring
Platform Supported
PC, Mac
Movement Resolution (dpi)
400
Ergonomic Fit
Symmetrical
Movement Detection
Optical
Operating System Compatibility
Windows 7, Mac OS X 10.13 High Sierra, Windows 10, Windows Vista, Mac OS X 10.9 Mavericks, Windows 11, Mac OS X 10.10 Yosemite, Windows 8, Windows XP, ChromeOS 44, Mac OS X 10.12 Sierra, Windows 8.1, Mac OS X 10.8 Mountain Lion, Mac OS X 10.11 El Capitan, Mac OS X
Compatible Devices
Notebook
Power Source
Cable

Description

Mouse, Corded, Optical, Ergonomic Design Yes, Compatible With PC/MAC(R), USB/PS2 Connector Type, Black, Cable Length 6 ft, Number of Buttons 4, Height 9 3/4 in, Length 9 3/4 in, Width 3 1/2 in, Features Wrist Rest, Includes Software

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.