Zoro Homepage
This item is Discontinued.
Kensington Trackball Mouse, Wireless, Black K72352US

Trackball Mouse, Wireless, Black (Discontinued)

  • Mfr # K72352US
  • Zoro # G4580527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K72352US
Zoro #
G4580527
UPC #
085896723523
Country of Origin
China

Dimensions

Height
7 4/5 in
Battery Size
AA
Width
6 3/25 in
Length
3 1/2 in
Overall Width
6 1/8 in
Overall Height
7 3/4 in

Details

Connector Type
Nano Receiver
Item
Mouse
Color
Black
Features
Ambidextrous Design, Kensingtonworks(TM) Software
Compatible With
PC/Mac(R)
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
2
Number of Batteries
2
Includes
Batteries
Product Type
Mouse
System Requirements
Operating Systems: Windows 7, Windows XP, Windows Vista, Mac OS X
Connection Type
USB
Number of Batteries Required
2
Compatible Operating Systems
Chrome OS(TM), Mac(R) OS, Windows(R)
Mouse Tracking Technology
Optical
Connectivity
Wireless
Ergonomic Design
Yes

Description

Mouse, Wireless, Optical, Ergonomic Design Yes, Compatible With PC/Mac(R), Nano Receiver Connector Type, Black, Cable Length Not Applicable, Number of Buttons 2, Height 7 4/5 in, Length 3 1/2 in, Width 6 3/25 in, Features Ambidextrous Design, Kensingtonworks(TM) Software, Includes Batteries

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.