Zoro Homepage

UH1400P USB-C 8-IN-1 DRIVERLESS MOBILE HUB

  • Mfr # K33820WW

  • Zoro # G414874409


product price: $50.99
/ea

Key Features

USB Type-C
Yes
Number of Displays Supported
1
Memory Card Supported
SD, microSD
Compatibility
Samsung Smartphones: S8, S8+, Note 8, S9, S9+, Note 9, S10, S1
Supported Resolutions
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K33820WW
Zoro #
G414874409
UPC #
85896338208
Country of Origin
Viet Nam

Details

USB Type-C
Yes
Number of Displays Supported
1
Memory Card Supported
SD, microSD
Compatibility
Samsung Smartphones: S8, S8+, Note 8, S9, S9+, Note 9, S10, S1
Supported Resolutions
3840 x 2160
Number of HDMI Ports
1
Operating System Supported
ChromeOS, Android, Windows, iOS, macOS
Connectivity Technology
Wired
Screen Mode Supported
4K
HDMI
Yes
Number of USB Type-C Ports
1
USB Type-A
Yes
HDMI Version
2
Number of USB 3.2 Gen 1 Type-A Ports
3
Maximum Power Supply Wattage
85 W
USB Type-C Detail
(1) USB-C 3.2 Gen1 port
Total Number of USB Ports
4
Host Interface
USB Type C
Memory Card Reader
Yes
Device Supported
Notebook/Tablet/Smartphone/Monitor
Number of USB Type-A Ports
3
Item
Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.