Under-desk Basic Keyboard Drawer
Mfr # K60009US
Zoro # G910018161
product price: $25.99
/eaSold in multiples of 4 for $103.96
Key Features
Mounting Type
Desk Mountable
Length
20.4 in
Width
12 in
Height
1.50 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K60009US
Zoro #
G910018161
UPC #
085896600091
Country of Origin
Taiwan, Province of China
Dimensions
Length
20.4 in
Width
12 in
Height
1.50 in
Dimensions
20.4"W x 12.0"D x 1.50"H
Details
Item
Under-desk Basic Keyboard Drawer
Mounting Type
Desk Mountable
Color
Black
Features
Durable
Material
Plastic
Position
Mount under desk
Description
Under-desk Basic Keyboard Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.