Zoro Homepage

Universal 3-in-1 Keyed Cable Lock - Twin Lockheads

  • Mfr # K63380WW

  • Zoro # G010018115


product price: $87.15
/ea
Sold in multiples of 25 for $2,178.75
Free Shipping & Returns

Key Features

Type
Standard Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K63380WW
Zoro #
G010018115
UPC #
085896633808
Country of Origin
China

Details

Item
Universal 3-in-1 Keyed Cable Lock - Twin
Type
Standard Keyed

Description

Now you can lock two devices with a single solution. The Universal 3-in-1 Keyed Cable Lock - Twin Lockheads fits standard, nano, and wedge-shaped security slots, ensuring a universal fit regardless of hardware brand or generation. Perfect for securing multiple devices such as a laptop, monitor, or docking station, making cable and key management easier, decreasing cable clutter, and helping to "future-proof" your locking solution. Lock tips are easily changed; a tether keeps unused lock tips handy. Common 5mm keying system, patented Hidden PinTM technology, and carbon steel cable provide strong security against picking and theft attempts. Pivot and rotate lock head allows flexible movement and easy key insertion. Additional features include Register & RetrieveTM for quick, secure, and easy key replacement; and a five-year warranty backed by Kensington, inventor and worldwide leader in laptop security locks. All Kensington locks are verified and tested for strength, physical endurance, and mechanical resilience.


  • Twin lockheads allow you to lock two devices with a single solution. Perfect for securing multiple devices such as a laptop, monitor, or docking station. Makes cable and key management easier, and decreases cable clutter.
  • One lock for any slot fits standard, nano, or wedge-shaped security slots, regardless of brand or generation, helping to "future-proof" your locking solution. Lock tips are easily changed; a tether keeps unused lock tips handy.
  • 5mm keying system is common across all of Kensington’s latest locks, so there’s only one keying system to manage. The smaller key opening helps thwart picking attempts.
  • Patented anti-pick Hidden PinTM technology resists tampering and offers peace-of-mind. 1.8m (6 ft.) cable with plastic sheath delivers cut and theft resistance.
  • A special pivot and rotate hinge on the lock head allows flexible movement and easy key insertion.
  • Register & RetrieveTM, Kensington’s online key registration program, allows for quick, secure, and free key replacement if ever lost or stolen.
  • Kensington locks are verified and tested. Each lock is precision engineered to meet or exceed rigorous industry standards for strength, physical endurance, and mechanical resilience.
  • A five-year warranty means you can rest assured knowing you’re covered by Kensington, inventor and worldwide leader in laptop security locks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.