Zoro Homepage

USB-C 3.2 GEN2 10GBPS CABLE WITH 100W POWER DELIVERY, 1 METER

  • Mfr # K38235WW

  • Zoro # G814872746


product price: $42.65
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Type
USB
Features
USB- Power Delivery (USB PD), Flexible, Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K38235WW
Zoro #
G814872746
UPC #
85896382355
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type C - Male
Cable Type
USB
Features
USB- Power Delivery (USB PD), Flexible, Charging
Compatible With
Kensington USB-C™ Universal Docks: SD4500 , SD4600P
Connector on Second End Details
(1) USB 3.2 (Gen 2) Type C - Male
Data Transfer Rate
10-Gbit/s
Connector on First End Details
(1) USB 3.2 (Gen 2) Type C - Male
Device Supported
Docking Station, Monitor, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.