Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W1050 1080p FixedFocus Wide Angle Webcam

  • Mfr # K80250WW

  • Zoro # G616433046


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Height
2.1 in
Lens Material
Glass
Focus Modes
Fixed Focus
Maximum Operating Temperature
104°F (40°C)
Effective Resolution
2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K80250WW
Zoro #
G616433046
UPC #
85896802501
Country of Origin
China

Dimensions

Height
2.1 in
Width
3.5 in
Length
1.88 in

Details

Lens Material
Glass
Focus Modes
Fixed Focus
Maximum Operating Temperature
104°F (40°C)
Effective Resolution
2 Megapixel
Features
Plug & Play, Privacy Cap, Noise Reduction, LED Light
Field Of View (FOV) Angle
95°
Image Sensor Type
CMOS
Unified Communications Platform
Microsoft Teams, Zoom, Google Meet
Minimum Operating Temperature
32°F (0°C)
Power Source
DC
Product Material
Acrylonitrile Butadiene Styrene (ABS)
Screen Mode
Full HD
Resolution
1920 x 1080
Operating System Supported
Windows 7 or Later, macOS 10.15 or Later
Microphone Type
Omni-directional
Maximum Frame Rate
30 fps
Mount Type
Clip
Microphone
Yes
Host Interface
USB Type A
Input Current
40 mA
Input Voltage
5 V DC
Connectivity Technology
Wired
Color
Black
Item
Webcam
Supported Video Modes
1080p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.