Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

W2000 1080P AUTO FOCUS WEBCAM

  • Mfr # K81175WW

  • Zoro # G814874993


product price: $69.19
/ea

Key Features

Width
3.5 in
Height
2.1 in
Resolution
1920 x 1080
Mounting Type
Clip
Device Supported
Notebook, Desktop PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K81175WW
Zoro #
G814874993
UPC #
85896811756
Country of Origin
China

Dimensions

Width
3.5 in
Height
2.1 in
Depth
1.9 in
Cable Length
4.92 ft
Length
1.88 in

Details

Item
Webcam
Resolution
1920 x 1080
Mounting Type
Clip
Device Supported
Notebook, Desktop PC
Image Sensor Type
CMOS
Effective Resolution
2 Megapixel
Maximum Frame Rate
30 fps
Field Of View (FOV) Angle
75°
Digital Zoom
2x
Focus Modes
Auto-focus
Environmentally Friendly
Yes
Host Interface
USB Type A
Power Source Type
DC
Microphone
Yes
Package Contents
W2000 1080p Auto Focus Webcam, USB A-to-C Adapter, Instruction Guide, Compliance Sheet, Warranty, Welcome Insert, China RoHS Sheet
Microphone Type
Mono, Omni-directional
Product Material
Acrylonitrile Butadiene Styrene (ABS), Plastic
Features
Auto Light Adjustment, Plug & Play, Privacy Cap
Color
Black
Unified Communications Platform
Microsoft Teams, Google Meet, Zoom
Maximum Operating Temperature
104°F (40°C)
Operating System Supported
ChromeOS, Windows 10 or Higher
Minimum Operating Temperature
32°F (0°C)
Mount Type
Tripod Mount, Clip
Screen Mode
Full HD
Noise Canceling
Yes
Works with Chromebook
Yes
Lens Material
Plastic
Connectivity Technology
Wired

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.