
Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (Discontinued)
- Mfr # K72110US
- Zoro # G506569299
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K72110US
Zoro #
G506569299
UPC #
85896721109
Country of Origin
China
Dimensions
Cable Length
5 ft
Battery Size
2.5w x 4d x 1.5h
Size
2.5 x 4 x 1.5
Details
Connector Type
USB 2.0
Item
Mice
Color
Black
Compatible With
Chrome OS™ 44 and Later; Mac® OS X 10.5-10.8; Windows® 7, 8, 8.1, 10
Corded/Wireless
Wired
Laser/Optical
Optical
Number of Buttons
3
Left/Right Hand Use
Left/Right
Description
Wired mouse features a three-button/scroll wheel setup that offers nearly silent clicking when you need to get work done and don't want to disturb anyone in a quiet environment. A high-definition optical sensor provides reliable and responsive control when you're navigating. The comfortable, contoured shaping feels great for either right-handed or left-handed users. It offers plug-and-play installation with a standard USB wired connection.
- Nearly silent clicking for quiet environments.
- Contoured shape for either right-handed or left-handed users.
- High-definition optical sensor (1000 dpi) for responsive control.
- Three button/scroll wheel setup.
- Plug-and-play installation with reliable, wired USB connection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.