Wireless Mouse for Life, Black
Mfr # K74532WWA
Zoro # G5772317
product price: $26.19
/eaKey Features
Color
Black
Features
Ambidextrous design, silent clicking
For Use With
Compatible with Windows® 8.1, 8, 7 and Mac OS X, *USB-C to USB-A connector is needed for newer Mac products
Product Type
Mouse
Package Type
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K74532WWA
Zoro #
G5772317
UPC #
085896745327
Country of Origin
China
Details
Item
Wireless Mouse for Life,Black
Color
Black
Features
Ambidextrous design, silent clicking
For Use With
Compatible with Windows® 8.1, 8, 7 and Mac OS X, *USB-C to USB-A connector is needed for newer Mac products
Product Type
Mouse
Package Type
Bulk
Connectivity
2.4GHz USB Receiver,Wireless
Compatibility
Chrome OS, macOS, Windows
Number of Buttons
3
Controls
Scrollwheel
Description
Wireless Mouse for Life,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.