Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrist Pillow Mouse Wrist Rest - Black

  • Mfr # L57822US

  • Zoro # G510018172


product price: $11.65
/ea
Sold in multiples of 4 for $46.60

Key Features

Color
Black
Length
7.9 in
Height
0.9 in
Width
10.9 in
Dimensions
7.9"L x 10.9"W x 0.9"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L57822US
Zoro #
G510018172
UPC #
735353578226
Country of Origin
China

Dimensions

Length
7.9 in
Height
0.9 in
Width
10.9 in
Dimensions
7.9"L x 10.9"W x 0.9"H

Details

Item
Wrist Rest
Color
Black
Material
Foam
Features
Non-skid Base, Durable

Description

Wrist Pillow Mouse Wrist Rest - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.