Zoro Homepage

Wrist Rest, 17-1/2" L, 4" W, Black

  • Mfr # K52799WW

  • Zoro # G8862635


product price: $31.89
/ea
Sold in multiples of 6 for $191.34

Key Features

Color
Black
Material
Polyurethane, Elastomer, Gel
Includes
Non-Skid Rubber Backing
For Use With
Designed for keyboards with a front height of 10mm-20mm
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K52799WW
Zoro #
G8862635
UPC #
085896527992
Country of Origin
China

Dimensions

Overall Height
5/8 in
Overall Width
4 in
Overall Length
17 1/2 in

Details

Item
Wrist Rest
Color
Black
Material
Polyurethane, Elastomer, Gel
Includes
Non-Skid Rubber Backing
For Use With
Designed for keyboards with a front height of 10mm-20mm
Standards
TAA Compliant, MIL-STD-810H Method 504.3 Contamination by Fluids
Features
Designed with ergonomist input and approval to provide you with optimal health, comfort and protection through proper alignment, tailored dimensions, and a unique curved design, these wrist rests minimize the impact of repetitive strain on your hands.
Product Type
Wrist Rest
Designed for
Keyboards with a front height of 10mm-20mm
Interior
Gel-cushioned padding

Description

Wrist Rest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.