Shop KENSUN
Create Account
Kensun-PortAir-A Portable Travel Multi-Use Air Pump Compressor And Inflator With Digital Gauge And Work light
- Mfr # Kensun-PortAir-A
- Zoro # G103997006
product price:Â
$
109.99
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
- Kensun-PortAir-A
- Zoro #
- G103997006
- UPC #
- -
- Country of Origin
- China
Description
Kensun's Travel Multi-Use Air Pump Inflator/Compressor can handle many tasks admirably. From light inflating of pool equipment to heavy duty car tire inflating this machine will handle it all with effectiveness and flare.
Features- Convenient carry-case for comfortable portability and storage. Plugs into car cigarette lighter socket
- Pressure meter - Digital Gauge [PSI/BAR] with auto shut-off
- Bright LED worklight for night illumination
- Long-reaching cord 9 ft. 10 in. (3 m) and air hose 2 ft. 7.5 in. (80 cm.)
- 2 inflation adapter nozzles included