Zoro Homepage

Bit Holder, 1-1/4in., Steel

  • Mfr # J-25359-8

  • Zoro # G1900398


product price: $17.39
/ea

Key Features

Type
Universal
Length
1 1/4 in
Width
3/8 in
Color
Silver
Height
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-25359-8
Zoro #
G1900398
UPC #
-
Country of Origin
United States

Dimensions

Length
1 1/4 in
Width
3/8 in
Height
3/8 in

Details

Item
Bit Holder
Type
Universal
Color
Silver
Material
Steel
Number of Jaws
0
Number of Pieces
1
Application
Automotive
For Vehicle Tool Category
Engine
Tool Type
Bit Holder

Description

Bit Holder, Tool Type Bit Holder, Length 1 1/4 in, Width 3/8 in, Height 3/8 in, Material Steel, For Vehicle Tool Category Engine, Color Silver, Number of Pieces 1, Application Automotive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.