Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Wear Installer, 12-3/8in., Steel

  • Mfr # J-39354

  • Zoro # G1900407


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Length
12 3/8 in
Width
5 7/16 in
Color
Silver
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J-39354
Zoro #
G1900407
UPC #
-
Country of Origin
United States

Dimensions

Length
12 3/8 in
Width
5 7/16 in
Height
1 in

Details

Item
Clutch Wear Installer
Type
Heavy-Duty
Color
Silver
Material
Steel
Application
Automotive
Number of Pieces
1
Number of Jaws
0
For Use With
MD3060; MD3560; MD3070
Tool Type
Clutch Wear Installer
For Vehicle Tool Category
Transmission

Description

Clutch Wear Installer, Tool Type Clutch Wear Installer, Length 12 3/8 in, Width 5 7/16 in, Height 1 in, Material Steel, For Vehicle Tool Category Transmission, Color Silver, Number of Pieces 1, Application Automotive, For Use With MD3060; MD3560; MD3070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.