Zoro Homepage

Condenser Fin Comb, 6 in.

  • Mfr # 18403

  • Zoro # G1900431


product price: $25.99
/ea

Key Features

Type
Universal
Number of Pieces
1
For Use With
A/C Equipment
Material
Polypropylene
Application
Automotive A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18403
Zoro #
G1900431
UPC #
637335035355
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
6 x 11-1/8 x 4
Size
6 in × 11 3/32 in × 13/32 in

Details

Item
Condenser Fin Comb
Type
Universal
Number of Pieces
1
For Use With
A/C Equipment
Material
Polypropylene
Application
Automotive A/C
Tool Type
Fin Comb

Description

Condenser Fin Comb, Tool Type Fin Comb, Application Automotive A/C, Material Polypropylene, For Use With A/C Equipment, Number of Pieces 1, Size 6 in � 11 3/32 in � 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.