Pipe Plug Driver, 7/16in., Aluminum
Mfr # J-34650
Zoro # G1900389
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Type
Heavy-Duty
Length
7/16 in
Width
1 3/8 in
Color
Silver
Height
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J-34650
Zoro #
G1900389
UPC #
-
Country of Origin
United States
Dimensions
Length
7/16 in
Width
1 3/8 in
Height
1/8 in
Details
Item
Pipe Plug Driver
Type
Heavy-Duty
Color
Silver
Material
Aluminum
Number of Jaws
0
Number of Pieces
1
Application
Automotive
For Use With
3/8 in Square Drive Wrench
For Vehicle Tool Category
Engine
Tool Type
Pipe Plug Driver
Description
Pipe Plug Driver, Tool Type Pipe Plug Driver, Length 7/16 in, Width 1 3/8 in, Height 1/8 in, Material Aluminum, For Vehicle Tool Category Engine, Color Silver, Number of Pieces 1, Application Automotive, For Use With 3/8 in Square Drive Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.