Seal Installer, 1-5/8in., Steel
Mfr # J-33142
Zoro # G1900355
product price: $49.69
/eaKey Features
Type
Heavy-Duty
Length
1 5/8 in
Width
3 3/8 in
Color
Silver
Height
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J-33142
Zoro #
G1900355
UPC #
-
Country of Origin
United States
Dimensions
Length
1 5/8 in
Width
3 3/8 in
Height
1 1/2 in
Details
Item
Seal Installer
Type
Heavy-Duty
Color
Silver
Material
Steel
Application
Automotive
Number of Pieces
1
Number of Jaws
0
Tool Type
Seal Installer
For Vehicle Tool Category
Driveline, Transmission
Description
Seal Installer, Tool Type Seal Installer, Length 1 5/8 in, Width 3 3/8 in, Height 1 1/2 in, Material Steel, For Vehicle Tool Category Driveline, Transmission, Color Silver, Number of Pieces 1, Application Automotive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.