Kent Pet Group Worlds Best WB00170 Wbcl Clump Multi-Cat Lavender Scented; 28 lbs.

  • Mfr # WB00170

  • Zoro # G903796588


product price:  $73.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB00170
Zoro #
G903796588
UPC #
322591001700
Country of Origin
China

Description

Cat Scented Clumping Formula

Features
  • Completely natural
  • Appropriate for all ages and breeds
  • For Pet Type(s): Cats
  • Item Weight - 28.9 lbs.
  • Dimension - 28.75 L x 11.75 W x 5.25 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.