Kent Pet Group Worlds Best WB00612 Wbcl Clumping Multi-Cat; 28 lbs.

  • Mfr # WB00612

  • Zoro # G703796528


product price:  $76.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB00612
Zoro #
G703796528
UPC #
322591006125
Country of Origin
China

Description

Ultimately the best cat litters for your home are the litters your cats use! With an added all-natural plant material for enhanced odor control this formula is ideal for homes with 2 or more cats. It is lightweight soft in texture and has clumping-on-contact abilities.

Features
  • World's Best
  • Cat Litter
  • Multiple Cat
  • Clumping Formula
  • Item Weight - 28.9 lbs.
  • Capacity - 28 lbs.
  • Dimension - 28.75 L x 11.75 W x 5.25 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.