Zoro Homepage

First Responder PFD, Orange, L/XL

  • Mfr # 151400-200-050-23

  • Zoro # G8719378


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
L/XL
Flotation Material
Foam
PFD Style
Search and Rescue Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151400-200-050-23
Zoro #
G8719378
UPC #
043311038058
Country of Origin
China

Dimensions

Size
L/XL
Fits Chest Size
40 in to 48 in
Length
18 in
Chest Size - Minimum
40 in
Size - Minimum
L
Size - Maximum
XL
Overall Length
24 in
Chest Size - Maximum
48 in
Overall Width
16 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Search and Rescue Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Contoured Lower Back Foam, Hidden Encircling Body Belts, Lash Tab and D-Ring for Small Accessories, Segmented Foam Design, Two Fleece Lined Hand Warmer Pockets
Closure
Belt, Buckle, Zipper
Buoyancy Principle
Inherently Buoyant
USCG Performance Level
Level 70
Reflectivity
SOLAS-Grade Reflective
SOLAS Compliance
Not SOLAS Compliant
Product Type
Personal Flotation Device
Buoyant Material
Foam
Style
Life Jacket

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum L, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 48 in, Chest Size - Minimum 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.