Fishing Vest, 3XL, 11.5lb, Green
Mfr # 151700-400-070-21
Zoro # G904179915
product price:Â $159.99
/eaKey Features
Color
Green
Size
3XL
Flotation Material
Foam
PFD Style
ROGUE II FISHING LIFE VEST
Outer Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151700-400-070-21
Zoro #
G904179915
UPC #
043311973670
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52 in to 56 in
Chest Size - Minimum
52 in
Chest Size - Maximum
56 in
Details
Item
Fishing Vest
Color
Green
Flotation Material
Foam
PFD Style
ROGUE II FISHING LIFE VEST
Outer Material
Fabric
Standards
ISO Approved
Vest Closure Type
Zipper
Buoyancy
11 1/2 lb
Features
Loop for Safety Lights
Buoyant Material
Foam
Reflective
Reflective
Closure
Zipper
International Compliance
SOLAS
Product Type
Fishing Vest
Buoyancy Principle
Inherently Buoyant
Description
Fishing Vest, USCG Performance Level Not Applicable, Product Type Fishing Vest, Buoyant Material Foam, Color Green, Buoyancy 11 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Reflective, Size 3XL, Chest Size - Minimum 52 in, Closure Zipper, Features Loop for Safety Lights, International Compliance SOLAS, Outer Material Fabric, Standards ISO Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.