Fishing Vest, 5XL, 15.5lb, Green
Mfr # 151700-400-090-21
Zoro # G704179917
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Size
5XL
Flotation Material
Foam
PFD Style
ROGUE II FISHING LIFE VEST
Outer Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151700-400-090-21
Zoro #
G704179917
UPC #
043311973694
Country of Origin
China
Dimensions
Size
5XL
Fits Chest Size
60 in to 65 in
Chest Size - Minimum
60 in
Chest Size - Maximum
65 in
Details
Item
Fishing Vest
Color
Green
Flotation Material
Foam
PFD Style
ROGUE II FISHING LIFE VEST
Outer Material
Fabric
Standards
ISO Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Features
Loop for Safety Lights
Reflective
Reflective
Closure
Zipper
Buoyant Material
Foam
International Compliance
SOLAS
Buoyancy Principle
Inherently Buoyant
Product Type
Fishing Vest
Description
Fishing Vest, USCG Performance Level Not Applicable, Product Type Fishing Vest, Buoyant Material Foam, Color Green, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Reflective, Size 5XL, Chest Size - Minimum 60 in, Closure Zipper, Features Loop for Safety Lights, International Compliance SOLAS, Outer Material Fabric, Standards ISO Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.