Fishing Vest, L, 11.5lb, Green
Mfr # 151700-400-040-21
Zoro # G104179920
product price:Â $159.99
/eaKey Features
Color
Green
Size
L
Flotation Material
Foam
PFD Style
ROGUE II FISHING LIFE VEST
Outer Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151700-400-040-21
Zoro #
G104179920
UPC #
043311973649
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
40 in to 44 in
Chest Size - Maximum
44 in
Chest Size - Minimum
40 in
Details
Item
Fishing Vest
Color
Green
Flotation Material
Foam
PFD Style
ROGUE II FISHING LIFE VEST
Outer Material
Fabric
Standards
ISO Approved
Vest Closure Type
Zipper
Buoyancy
11 1/2 lb
Features
Loop for Safety Lights
Buoyancy Principle
Inherently Buoyant
International Compliance
SOLAS
Buoyant Material
Foam
Closure
Zipper
Reflective
Reflective
Product Type
Fishing Vest
Description
Fishing Vest, USCG Performance Level Not Applicable, Product Type Fishing Vest, Buoyant Material Foam, Color Green, Buoyancy 11 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Not Applicable, Reflective Reflective, Size L, Chest Size - Minimum 40 in, Closure Zipper, Features Loop for Safety Lights, International Compliance SOLAS, Outer Material Fabric, Standards ISO Approved, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.