Flotation Jacket, Deluxe, Hood, Org, 3XL
Mfr # 151800-200-070-23
Zoro # G8719755
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Orange
Size
3XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151800-200-070-23
Zoro #
G8719755
UPC #
043311038034
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52 in to 56 in
Details
Item
Flotation Jacket
Color
Black, Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Zipper
Buoyancy
15 1/2 lb
Features
Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood
USCG Type
Type III
Buoyancy Principle
Inherently Buoyant
International Compliance
SOLAS
Product Type
Flotation Jacket
Closure
Zipper
USCG Performance Level
Level 70
Reflective
Reflective
Buoyant Material
Foam
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Black, Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size 3XL, Closure Zipper, Features Fleece Lined, D-Ring Attachment, High Collar, Interior Pocket, Mesh Drainage, Removable Hood, International Compliance SOLAS, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.