Flotation Jacket, Hi Vis, Deluxe, Hood, XL
Mfr # 151800-410-050-23
Zoro # G8719509
product price:Â $414.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Size
XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151800-410-050-23
Zoro #
G8719509
UPC #
043311054232
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
44 in to 48 in
Details
Item
Flotation Jacket
Color
Yellow
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Zipper
Buoyancy
15 1/2 lb
Features
Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff
USCG Type
Type III
Reflective
Reflective
Product Type
Flotation Jacket
Buoyant Material
Foam
USCG Performance Level
Level 70
Closure
Belt, Zipper
Buoyancy Principle
Inherently Buoyant
Description
Flotation Jacket, USCG Performance Level Level 70, Product Type Flotation Jacket, Buoyant Material Foam, Color Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflective Reflective, Size XL, Closure Belt, Zipper, Features Removable Hood, D-Ring Attachment, Mesh Drainage, Orange Reflective Tape, Neoprene Inner Cuff, Outer Material Nylon, Standards USCG Approved, Buoyancy Principle Inherently Buoyant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.