Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flotation Work Vest, UNIV, 35lb, CO2, OR

  • Mfr # 134402-200-004-21

  • Zoro # G804319527


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
Universal
Flotation Material
CO2
PFD Style
Inflatable Life Jacket
Outer Material
TPU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134402-200-004-21
Zoro #
G804319527
UPC #
043311976671
Country of Origin
China

Dimensions

Size
Universal
Fits Chest Size
30 in to 65 in
Length
22 in
Size - Maximum
Universal
Overall Width
12 in
Chest Size - Minimum
30 in
Overall Length
14 in
Chest Size - Maximum
65 in

Details

Item
Flotation Work Vest
Color
Orange
Flotation Material
CO2
PFD Style
Inflatable Life Jacket
Outer Material
TPU
Standards
USCG Approved
Vest Closure Type
Belt
Buoyancy
35 lb
USCG Type
Type V
Features
Equipped With Back-Up Oral Inflation, High-Vis Inflation Chamber, Opening On Back Accommodates Most Fall Harnesses, Secure Pull Inflation Handle, Wide Neoprene Neckline
Style
Flotation Work Vest
Buoyant Material
CO2
Inflation Mechanism
Automatic
SOLAS Compliance
Not SOLAS Compliant
Reflectivity
SOLAS-Grade Reflective
Closure
Belt
Product Type
Personal Flotation Device
Buoyancy Principle
Inflatable

Description

Flotation Work Vest, USCG Performance Level Not Applicable, Overall Length 14 in, Buoyant Material CO2, Overall Width 12 in, Standards USCG Approved, Color Orange, Buoyancy 35 lb, Inflation Mechanism Automatic, USCG Type Type V, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inflatable, Chest Size - Maximum 65 in, Chest Size - Minimum 30 in, Closure Belt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.