ICE RESCUE SUIT, OVERSIZE
- Mfr # 153902-200-005-25
- Zoro # G323356119
product price:Â
$
1,010.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Waterproof Offset Zipper
Color
Orange/Black
Suit Size
Oversize
Material
Neoprene
User Weight - Maximum
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 153902-200-005-25
- Zoro #
- G323356119
- UPC #
- 043311988803
- Country of Origin
- Cambodia
- Closure Type
- Waterproof Offset Zipper
- Color
- Orange/Black
- Material
- Neoprene
- User Weight - Maximum
- 350 lb
- Product Type
- Ice Rescue Suit
- Item
- Ice Rescue Suit
- Number of Pockets
- 1
- User Weight - Minimum
- 250 lb
- Standards
- SOLAS
- Includes
- Chest Harness, Internal Suspenders, Large Wrist Pocket, Textured Gloves, Thick-Soled Boots
- Front Closure
- Waterproof Offset Zipper
- Shell Material
- Neoprene
- Wire Color
- Orange/Black
Dimensions
- Suit Size
- Oversize
- User Height - Minimum
- 75 in
- User Height - Maximum
- 82 in
Description
Ice Rescue Suit, USCG Performance Level Not Applicable, Material Neoprene, Color Orange/Black, Suit Size Oversize, Buoyancy Not Applicable, Compatible Chest Size - Maximum Not Applicable, Compatible Chest Size - Minimum Not Applicable, Includes Chest Harness, Internal Suspenders, Large Wrist Pocket, Textured Gloves, Thick-Soled Boots, Number of Pockets 1, User Weight - Maximum 350 lb, Closure Type Waterproof Offset Zipper, Standards SOLAS, User Weight - Minimum 250 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.