Life Jacket, 4XL, 15.5lb, Foam, Orange
Mfr # 150800-200-080-20
Zoro # G010445195
product price: $80.36
/ea
Free Shipping & Returns
Key Features
Color
Orange
Outer Material
Fabric
Standards
USCG Approved
Buoyancy
15 1/2 lb
USCG Type
Type III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150800-200-080-20
Zoro #
G010445195
UPC #
043311980906
Country of Origin
China
Dimensions
Chest Size - Minimum
56 in
Size - Maximum
4XL
Overall Width
16 in
Overall Length
24 in
Details
Item
Life Jacket
Color
Orange
Outer Material
Fabric
Standards
USCG Approved
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Contrast Stitching On Belts, Dual Cargo Pockets, Hidden Belts to Reduce Snags, Mesh Shoulder, Back, and Sides, Opening On Back Accommodates Most Fall Harnesses
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam
Style
Life Jacket
SOLAS Compliance
Not SOLAS Compliant
Closure
Belt, Zipper
Reflectivity
SOLAS-Grade Reflective
Product Type
Personal Flotation Device
USCG Performance Level
Level 70
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 4XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Minimum 56 in, Closure Belt, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.