Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Life Jacket, 4XL, 15.5lb, Foam, Yellow

  • Mfr # 150800-410-080-23

  • Zoro # G010445164


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Color
Fluorescent Yellow
Outer Material
Fabric
Standards
USCG Approved
Buoyancy
15 1/2 lb
Features
Dual Cargo Pockets, Hidden Belts to Reduce Snags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150800-410-080-23
Zoro #
G010445164
UPC #
043311980913
Country of Origin
China

Dimensions

Overall Width
16 in
Size - Maximum
4XL
Overall Length
24 in
Chest Size - Minimum
56 in

Details

Item
Life Jacket
Color
Fluorescent Yellow
Outer Material
Fabric
Standards
USCG Approved
Buoyancy
15 1/2 lb
Features
Dual Cargo Pockets, Hidden Belts to Reduce Snags
USCG Type
Type III
Closure
Belt, Zipper
Product Type
Personal Flotation Device
USCG Performance Level
Level 70
Style
Life Jacket
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
SOLAS Compliance
Not SOLAS Compliant
Reflectivity
Reflective

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Fluorescent Yellow, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Reflective, Size - Maximum 4XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Minimum 56 in, Closure Belt, Zipper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.