Life Jacket, Adult, Type I, Collar Style
Mfr # 100100-200-004-12
Zoro # G8717698
product price: $69.79
/eaKey Features
Color
Orange
Size
Adult Universal
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100100-200-004-12
Zoro #
G8717698
UPC #
043311088305
Country of Origin
China
Dimensions
Size
Adult Universal
Length
18 in
Size - Maximum
Universal
Overall Width
17 in
Overall Length
24 in
Details
Item
Flotation Collar
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Fabric
Standards
USCG Approved
Vest Closure Type
Belt, Buckle
Buoyancy
22 lb
USCG Type
Type I
Features
Can Turn An Unconscious Person to A Vertical or Slightly Backward Position, Designed for Extended Survival In Rough Waters
For Age Group
Adult
SOLAS Compliance
Not SOLAS Compliant
User Weight - Maximum
75 lb
Reflectivity
SOLAS-Grade Reflective
Buoyancy Principle
Inherently Buoyant
Style
Flotation Collar
Buoyant Material
Foam
Closure
Belt
Product Type
Personal Flotation Device
Description
Flotation Collar, USCG Performance Level Not Applicable, Overall Length 24 in, Buoyant Material Foam, Overall Width 17 in, Standards USCG Approved, Color Orange, Buoyancy 22 lb, Inflation Mechanism Not Applicable, USCG Type Type I, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, User Weight - Maximum 75 lb, Closure Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.