Life Jacket, Adult, Type I, Vest
Mfr # 100400-200-004-16
Zoro # G8717661
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
Adult Universal
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100400-200-004-16
Zoro #
G8717661
UPC #
043311061513
Country of Origin
China
Dimensions
Size
Adult Universal
Length
18 in
Overall Length
27 in
Overall Width
15 in
Size - Maximum
Universal
Details
Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Fabric
Standards
USCG Approved
Vest Closure Type
Belt, Buckle
Buoyancy
22 lb
Features
Attachment Loop for Safety Light, Designed for Extended Survival In Rough Waters, Turns Most Unconscious Wearers Face Up in Water
USCG Type
Type I
Reflectivity
SOLAS-Grade Reflective
User Weight - Maximum
90 lb
For Age Group
Adult
Closure
Belt
Style
Life Jacket
Buoyant Material
Foam
SOLAS Compliance
Not SOLAS Compliant
Buoyancy Principle
Inherently Buoyant
Product Type
Personal Flotation Device
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 27 in, Buoyant Material Foam, Overall Width 15 in, Standards USCG Approved, Color Orange, Buoyancy 22 lb, Inflation Mechanism Not Applicable, USCG Type Type I, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, User Weight - Maximum 90 lb, Closure Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.