Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Life Jacket, S, 15.5lb, Foam, Orange

  • Mfr # 150800-200-020-20

  • Zoro # G104179951


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
Orange
Size
S
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150800-200-020-20
Zoro #
G104179951
UPC #
043311972765
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
32 in to 36 in
Chest Size - Maximum
36 in
Overall Length
24 in
Overall Width
16 in
Size - Maximum
S
Chest Size - Minimum
32 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Fabric
Standards
USCG Approved
Vest Closure Type
Belt, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Contrast Stitching On Belts, Dual Cargo Pockets, Hidden Belts to Reduce Snags, Mesh Shoulder, Back, and Sides, Opening On Back Accommodates Most Fall Harnesses
Reflectivity
SOLAS-Grade Reflective
USCG Performance Level
Level 70
Style
Life Jacket
Buoyancy Principle
Inherently Buoyant
Closure
Belt, Zipper
Product Type
Personal Flotation Device
Buoyant Material
Foam
SOLAS Compliance
Not SOLAS Compliant

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum S, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 36 in, Chest Size - Minimum 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.