Life Vest, Law Enforcement, Black, XS/SM
Mfr # 151600-700-020-23
Zoro # G8719140
product price:Â $99.19
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
XS/SM
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
151600-700-020-23
Zoro #
G8719140
UPC #
043311038133
Country of Origin
China
Dimensions
Size
XS/SM
Fits Chest Size
28 in to 36 in
Overall Width
16 in
Size - Maximum
S
Overall Length
18 in
Size - Minimum
XS
Details
Item
Life Jacket
Color
Black
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
D-Ring Attachment for Small Accessories, Lash Tab for Small Accessories, Low Profile, Sculpted and Flexible Design, Shoulder Adjustments with Neoprene Comfort Pads, Ventilation in Front and Back to Keep You Cool
Reflectivity
Not Reflective
Style
Life Jacket
USCG Performance Level
Level 70
Closure
Belt, Zipper
Product Type
Personal Flotation Device
Buoyant Material
Foam
Buoyancy Principle
Inherently Buoyant
SOLAS Compliance
Not SOLAS Compliant
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 18 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Black, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity Not Reflective, Size - Maximum S, Size - Minimum XS, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.