Zoro Homepage

Mesh Classic Vest, Orange, XL

  • Mfr # 150600-200-050-23

  • Zoro # G8718160


product price: $64.19
/ea

Key Features

Color
Orange
Size
XL
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150600-200-050-23
Zoro #
G8718160
UPC #
043311972796
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44 in to 48 in
Chest Size - Minimum
44 in
Size - Maximum
XL
Chest Size - Maximum
48 in
Overall Width
16 in
Overall Length
24 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Zipper
Buoyancy
15 1/2 lb
Features
Contoured Lightweight and Durable Flotation Foam, Hidden Belts to Reduce Snags, Mesh Shoulder, Back, and Sides
USCG Type
Type III
Style
Life Jacket
Reflectivity
SOLAS-Grade Reflective
USCG Performance Level
Level 70
Closure
Belt, Zipper
Buoyancy Principle
Inherently Buoyant
Product Type
Personal Flotation Device
Buoyant Material
Foam
SOLAS Compliance
Not SOLAS Compliant
For Age Group
Adult

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 48 in, Chest Size - Minimum 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.