SAR, PFD, Search And Rescue, 4XL
Mfr # 150400-200-080-25
Zoro # G8719405
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
4XL
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150400-200-080-25
Zoro #
G8719405
UPC #
043311006811
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
56 in to 62 in
Overall Length
24 in
Overall Width
16 in
Size - Maximum
4XL
Details
Item
Flotation Collar
Color
Orange
Flotation Material
Foam
PFD Style
Flotation Jacket / Coat
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle, Snap, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Multiple Cargo Pockets, Strength Tested at 100 MPH (44.8 m/s), Two D-Rings for Small Attachments
Reflectivity
SOLAS-Grade Reflective
USCG Performance Level
Level 70
Product Type
Personal Flotation Device
Buoyancy Principle
Inherently Buoyant
SOLAS Compliance
Not SOLAS Compliant
Style
Flotation Collar
Buoyant Material
Foam
Closure
Belt, Buckle, Zipper
Description
Flotation Collar, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum 4XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.