SAR Vest, Mesh, Search And Rescue, S
Mfr # 151000-200-020-24
Zoro # G8719247
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
S
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151000-200-020-24
Zoro #
G8719247
UPC #
043311006521
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
32 in to 36 in
Overall Width
16 in
Size - Maximum
S
Overall Length
24 in
Details
Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle, Snap, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Marine Safety Whistle Attached, Mesh Shoulder, Sides to Keep You Cool
Style
Life Jacket
USCG Performance Level
Level 70
Product Type
Personal Flotation Device
Buoyancy Principle
Inherently Buoyant
Closure
Belt, Buckle, Snap, Zipper
SOLAS Compliance
Not SOLAS Compliant
Reflectivity
SOLAS-Grade Reflective
Buoyant Material
Foam
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum S, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Snap, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.