SAR Vest, Mesh, Search And Rescue, XL
Mfr # 151000-200-050-24
Zoro # G8719280
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
XL
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151000-200-050-24
Zoro #
G8719280
UPC #
043311006552
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
44 in to 48 in
Overall Length
24 in
Overall Width
16 in
Size - Maximum
XL
Details
Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle, Snap, Zipper
Buoyancy
15 1/2 lb
USCG Type
Type III
Features
Marine Safety Whistle Attached, Mesh Shoulder, Sides to Keep You Cool
Reflectivity
SOLAS-Grade Reflective
USCG Performance Level
Level 70
Closure
Belt, Buckle, Snap, Zipper
Style
Life Jacket
Buoyancy Principle
Inherently Buoyant
Buoyant Material
Foam
Product Type
Personal Flotation Device
SOLAS Compliance
Not SOLAS Compliant
Description
Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum XL, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle, Snap, Zipper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.