Zoro Homepage

Universal Life Vest, Orange

  • Mfr # 150000-200-004-23

  • Zoro # G8718197


product price: $45.19
/ea

Key Features

Color
Orange
Size
Adult Universal
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150000-200-004-23
Zoro #
G8718197
UPC #
043311006828
Country of Origin
China

Dimensions

Size
Adult Universal
Fits Chest Size
31 in to 52 in
Length
18 in
Overall Width
16 in
Size - Maximum
Universal
Overall Length
24 in

Details

Item
Life Jacket
Color
Orange
Flotation Material
Foam
PFD Style
Commercial Life Jacket
Outer Material
Nylon
Standards
USCG Approved
Vest Closure Type
Belt, Buckle
Buoyancy
15 1/2 lb
Features
SOLAS-Grade Relfective Material Located On Front and Back, Two 1 in Encircling Belts with 1 in Chest Strap
USCG Type
Type III
Buoyant Material
Foam
Style
Life Jacket
Closure
Belt, Buckle
USCG Performance Level
Level 70
For Age Group
Adult
Reflectivity
SOLAS-Grade Reflective
SOLAS Compliance
Not SOLAS Compliant
Buoyancy Principle
Inherently Buoyant
Product Type
Personal Flotation Device

Description

Life Jacket, USCG Performance Level Level 70, Overall Length 24 in, Buoyant Material Foam, Overall Width 16 in, Standards USCG Approved, Color Orange, Buoyancy 15 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type III, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not SOLAS Compliant, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Closure Belt, Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.